Welcome to Würth Finland For trade customers only
Alphatec® 2000 standard overalls model 111
Alphatec® 2000 standard overalls model 111 - 1
Alphatec® 2000 standard overalls model 111 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Alphatec® 2000 standard overalls model 111

AlphaTec® 2000 STANDARD provides both protection and comfort with an exceptional liquid and particulate barrier

See product details

Available in 11 version
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
Properties and benefits


  • Reinforced seams

  • Bidirectional zip

  • Wind protector strip with hook-and-loop closure

  • Thumb loops

  • 3-piece hood

  • Elasticated waist, sleeves, ankles and hood


  • Protection — excellent protection from liquid permeation and particulates (>0.01 microns*)

  • Comfort — the fabric is permeable to humidity ("breathable") to help reduce heat stress

  • Silicone free

  • Low-lint — reduced risk of contamination in certain critical areas

  • Well-fitted — improved wearer comfort and safety

  • Antistatic — tested and certified in accordance with EN 1149-5 (antistatic)

EN 13034 type 6, limited protection against liquid chemicals


EN ISO 13982-1 type 5, dry particle protection


EN 1149-5, protective clothing with electrostatic properties


EN 1073-2, protective clothing against radioactive particulates contamination (non-ventilated)


EN 32781, protective clothing, protective clothing against pesticides


EN 14126, protective clothing against infective agents (a "B" at the end of the type indicates that this has been approved in accordance with the European standard)