For detailed information, other images and documents, please select individual articles from the following table.
Alphatec® 2000 standard overalls model 111
AlphaTec® 2000 STANDARD provides both protection and comfort with an exceptional liquid and particulate barrier
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Properties and benefits
- Reinforced seams
- Bidirectional zip
- Wind protector strip with hook-and-loop closure
- Thumb loops
- 3-piece hood
- Elasticated waist, sleeves, ankles and hood
- Protection — excellent protection from liquid permeation and particulates (>0.01 microns*)
- Comfort — the fabric is permeable to humidity ("breathable") to help reduce heat stress
- Silicone free
- Low-lint — reduced risk of contamination in certain critical areas
- Well-fitted — improved wearer comfort and safety
- Antistatic — tested and certified in accordance with EN 1149-5 (antistatic)
EN 13034 type 6, limited protection against liquid chemicals
EN ISO 13982-1 type 5, dry particle protection
EN 1149-5, protective clothing with electrostatic properties
EN 1073-2, protective clothing against radioactive particulates contamination (non-ventilated)
EN 32781, protective clothing, protective clothing against pesticides
EN 14126, protective clothing against infective agents (a "B" at the end of the type indicates that this has been approved in accordance with the European standard)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!