For detailed information, other images and documents, please select individual articles from the following table.
Alphatec® 2000 standard overalls model 122 with integrated socks
AlphaTec® 2000 Ts PLUS is trusted by countless workers in the pharmaceutical industry around the world
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Properties and benefits
- Integrated socks
- Sewn and taped seams
- Bidirectional zip
- Wind protector strip with hook-and-loop closure
- Thumb loops
- 3-piece hood
- Elasticated waist, sleeves, ankles and hood
- Protection — proven protection from low-concentration liquid chemicals, diluted pesticides, liquids and biological particulate hazards
- Comfort — permeable to humidity
- Silicone free
- Low-lint — reduced risk of contamination in critical areas
- Antistatic — tested in accordance with EN 1149-5
- Well-fitted — improved wearer comfort and safety
- *EMSL test method: Inner seam covered with tape to provide improved strength and efficient protection from liquids and particulates
EN 13034 type 6, limited protection against liquid chemicals
EN ISO 13982-1 type 5, dry particle protection
EN 14605 type 4, protection against liquid chemical saturation
EN 1149-5, protective clothing with electrostatic properties
EN 1073-2, protective clothing against radioactive particulates contamination (non-ventilated)
EN 32781, protective clothing, protective clothing against pesticides
EN 14126, protective clothing against infective agents (a "B" at the end of the type indicates that this has been approved in accordance with the European standard)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!