For detailed information, other images and documents, please select individual articles from the following table.
Alphatec® 1500 Plus FR overalls model 138
AlphaTec® 1500 PLUS FR are fire-resistant, highly breathable, antistatic overalls
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Properties and benefits
- Sewn red seams
- Bidirectional zip
- Wind protector strip with hook-and-loop closure
- Thumb loops
- 3-piece hood
- Elasticated waist, sleeves, ankles and hood
- Please note that the overalls must not be worn in direct contact with skin. Fire-resistant clothing must be worn underneath the overalls.
- Protection — the fire-resistant, antistatic SMMS fibre provides good protection against particulates and low-risk liquid sprays and splatters
- Comfort
- Antistatic — tested in accordance with EN 1149-5
- Well-fitted — ensures freedom of movement when worn over heat and flame-resistant protective clothing
EN 13034 type 6, limited protection against liquid chemicals
EN ISO 13982-1 type 5, dry particle protection
EN 1073-2, protective clothing against radioactive particulates contamination (non-ventilated)
EN 1149-5, protective clothing with electrostatic properties
EN ISO 14116, Index 1, protective clothing, limited flame spread materials, material assemblies and clothing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!