Welcome to Würth Finland For trade customers only
Alphatec® 1500 Plus FR overalls model 138

For detailed information, other images and documents, please select individual articles from the following table.

Alphatec® 1500 Plus FR overalls model 138

AlphaTec® 1500 PLUS FR are fire-resistant, highly breathable, antistatic overalls

See product details

Available in 7 version
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
Properties and benefits


  • Sewn red seams

  • Bidirectional zip

  • Wind protector strip with hook-and-loop closure

  • Thumb loops

  • 3-piece hood

  • Elasticated waist, sleeves, ankles and hood

  • Please note that the overalls must not be worn in direct contact with skin. Fire-resistant clothing must be worn underneath the overalls.


  • Protection — the fire-resistant, antistatic SMMS fibre provides good protection against particulates and low-risk liquid sprays and splatters

  • Comfort

  • Antistatic — tested in accordance with EN 1149-5

  • Well-fitted — ensures freedom of movement when worn over heat and flame-resistant protective clothing
Notice

The overalls should not be worn directly against the skin. Fire-resistant clothing must be worn underneath the overalls.

EN 13034 type 6, limited protection against liquid chemicals


EN ISO 13982-1 type 5, dry particle protection


EN 1073-2, protective clothing against radioactive particulates contamination (non-ventilated)


EN 1149-5, protective clothing with electrostatic properties


EN ISO 14116, Index 1, protective clothing, limited flame spread materials, material assemblies and clothing