For detailed information, other images and documents, please select individual articles from the following table.
Alphatec® 1500 Plus FR overalls model 138
AlphaTec® 1500 PLUS FR are fire-resistant, highly breathable, antistatic overalls
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Properties and benefits
- Sewn red seams
- Bidirectional zip
- Wind protector strip with hook-and-loop closure
- Thumb loops
- 3-piece hood
- Elasticated waist, sleeves, ankles and hood
- Please note that the overalls must not be worn in direct contact with skin. Fire-resistant clothing must be worn underneath the overalls.
- Protection — the fire-resistant, antistatic SMMS fibre provides good protection against particulates and low-risk liquid sprays and splatters
- Comfort
- Antistatic — tested in accordance with EN 1149-5
- Well-fitted — ensures freedom of movement when worn over heat and flame-resistant protective clothing
The overalls should not be worn directly against the skin. Fire-resistant clothing must be worn underneath the overalls.
EN 13034 type 6, limited protection against liquid chemicals
EN ISO 13982-1 type 5, dry particle protection
EN 1073-2, protective clothing against radioactive particulates contamination (non-ventilated)
EN 1149-5, protective clothing with electrostatic properties
EN ISO 14116, Index 1, protective clothing, limited flame spread materials, material assemblies and clothing
Petrochemical industry, industrial cleaning, factory work, various maintenance operations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!