Welcome to Würth Finland For trade customers only
Alphatec® 3000 protective suit model 122 with integrated socks

For detailed information, other images and documents, please select individual articles from the following table.

Alphatec® 3000 protective suit model 122 with integrated socks

AlphaTec® 3000 model 122 with integrated socks provides efficient protection from most inorganic chemicals.

See product details

Available in 8 version
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
EN ISO 13982-1 type 5


EN 14605 type 4


EN 1149-5


EN 1073-2


EN 14126



Properties and benefits


  • Integrated socks

  • Ultrasonically welded seams, efficient protection from liquids and particulates

  • Double zip system

  • Wind protector strip with rip-tape

  • Reinforced, elasticated cuffs

  • 2-piece hood with elastic

  • Elasticated waist and ankles


  • Protection — Multi-layered protective fabric provides efficient protection from various chemicals

  • The bright yellow colour improves the worker's visibility and safety

  • Comfort — Light and durable

  • Antistatic — Tested in accordance with EN 1149-5
  • EN ISO 13982-1 type 5, dry particle protection

  • EN 14605 type 4, protection against liquid chemical saturation

  • EN 14605 type 3, protection against strong and directional jets of liquid chemical

  • EN 1149-5, protective clothing with electrostatic properties

  • EN 1073-2, protective clothing against radioactive particulates contamination (non-breathable)

  • EN 14126, protective clothing against pathogens (B at the end of the type indicates that this has been approved in accordance with the European standard)