Welcome to Würth Finland For trade customers only
Alphatec® 4000 protective suit model 111
Alphatec® 4000 protective suit model 111 - 1
Alphatec® 4000 protective suit model 111 - 2
Alphatec® 4000 protective suit model 111 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Alphatec® 4000 protective suit model 111

AlphaTec® 4000 is designed to provide exceptional protection from organic and inorganic chemicals and biological substances

See product details

Available in 5 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

EN ISO 13982-1 type 5


EN 14605 type 4


EN 1149-5


EN 1073-2


EN 14126



Properties and benefits


  • Ultrasonically welded and taped seams, highest level of protection

  • Double zip system

  • Wind protector strip with rip-tape

  • Reinforced, elasticated cuffs

  • 2-piece hood with elastic

  • Elasticated waist and ankles


  • A unique, multi-layered protective fibre, textile feel and exceptional protection from organic and inorganic chemicals

  • Protection — Permeation tested against over 180 chemicals, including chemical warfare agents

  • Comfort — Inner textile-type fabric

  • Antistatic — Tested in accordance with EN 1149-5
  • EN ISO 13982-1 type 5, dry particle protection

  • EN 14605 type 4, protection against liquid chemical saturation

  • EN 14605 type 3, protection against strong and directional jets of liquid chemical

  • EN 1149-5, protective clothing with electrostatic properties

  • EN 1073-2, protective clothing against radioactive particulates contamination (non-breathable)

  • EN 14126, protective clothing against pathogens (B at the end of the type indicates that this has been approved in accordance with the European standard)