For detailed information, other images and documents, please select individual articles from the following table.
Alphatec® 4000 protective suit model 122 with integrated socks
AlphaTec® 4000 is designed to provide exceptional protection from organic and inorganic chemicals and biological substances
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
EN ISO 13982-1 type 5
EN 14605 type 4
EN 1149-5
EN 1073-2
EN 14126
Properties and benefits
- Integrated socks
- Ultrasonically welded and taped seams, highest level of protection
- Double zip system
- Wind protector strip with rip-tape
- Reinforced, elasticated cuffs
- 2-piece hood with elastic
- Elasticated waist and ankles
- A unique, multi-layered protective fibre, textile feel and exceptional protection from organic and inorganic chemicals
- Protection — Permeation tested against over 180 chemicals, including chemical warfare agents
- Comfort — Inner textile-type fabric
- Antistatic — Tested in accordance with EN 1149-5
PROCUREMENT PRODUCT
- EN ISO 13982-1 type 5, dry particle protection
- EN 14605 type 4, protection against liquid chemical saturation
- EN 14605 type 3, protection against strong and directional jets of liquid chemical
- EN 1149-5, protective clothing with electrostatic properties
- EN 1073-2, protective clothing against radioactive particulates contamination (non-breathable)
- EN 14126, protective clothing against pathogens (B at the end of the type indicates that this has been approved in accordance with the European standard)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!