Welcome to Würth Finland For trade customers only
Alphatec® FR protective suit

For detailed information, other images and documents, please select individual articles from the following table.

Alphatec® FR protective suit

AlphaTec® FR is fire-resistant and provides the user protection against liquid chemicals and particulates.
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
Properties and benefits


  • Sewn seams

  • Bidirectional zip

  • Wind protector strip with rip-tape

  • Thumb loops

  • 3-piece hood

  • Elasticated waist, sleeves, ankles and hood

  • Please note that the overalls must not be used in direct contact with skin. Fire-resistant clothing must be worn underneath the overalls.


  • Protection — Fire-resistant Sontara/wood pulp/polyester fibre with good protection against particulates and low-level liquid spray

  • Comfort — The fabric is permeable to air and water vapour ("breathable"), reducing the risk of heat stress

  • Well-fitted — Improved wearer comfort and safety

Notice

The overalls should not be worn directly against the skin. Fire-resistant clothing must be worn underneath the overalls.

EN 13034 type 6, limited protection against liquid chemicals


EN ISO 13982-1 type 5, dry particle protection


EN 1073-2, protective clothing against radioactive particulates contamination (non-breathable)


EN 1149-5, protective clothing with electrostatic properties


EN ISO 14116, protective clothing, limited flame spread materials, material assemblies and clothing