The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Metric double open-end wrench multi-piece assortment
ZEBRA® professional-quality tool as practical basic equipment for the workshop
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Practical multi-piece assortment with metric double open-end wrenches and wall-mounted holder
- High-quality double open-end wrenches in multi-piece assortments
- The practical plastic holder for wall mounting with screws keeps the double open-end wrenches clearly organised. This makes them ideal as basic workshop equipment
Ergonomic double open-end wrench for demanding work
- The double open-end wrench with two widths across flats and 15° offset provides efficient power transmission to save time and effort The heads have a very strong design and can withstand even demanding work
Extremely high quality for a long service life
- The double open-end wrench complies with DIN 3110/ISO 1085
- With proven chrome-vanadium steel
- The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a service life far longer than average
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!