Welcome to Würth Finland For trade customers only
Oxygen/acetylene dual welding hose

For detailed information, other images and documents, please select individual articles from the following table.

Oxygen/acetylene dual welding hose

See product details

Available in 2 version
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
Welding hose for machine shops, shipyards and repair shops.


Interior: Black, smooth elastomer


Reinforcement: Textile weave


Exterior: Vulcanised together: acetylene = red; oxygen = blue


Operating temperature: –20...+70°C


Marking: OXYGEN/ACETYLENE HOSE – 2 MPa (20 bar) – size – Hutchinson – manufacturing year – Fabrique en France


Notes: The hose is NF EN ISO 3821-compliant

The hose is compliant with the NF EN ISO 3821 standard