Welcome to Würth Finland For trade customers only
Propane/oxygen dual hose

For detailed information, other images and documents, please select individual articles from the following table.

Propane/oxygen dual hose

Special hose for gas cutting

See product details

Available in 3 version
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
Interior: Liquefied petroleum gas hose: NBR oxygen hose: elastomer

Reinforcement: Textile weave


Exterior: Vulcanised together: liquefied petroleum gas = orange; oxygen = blue


Operating temperature: –20...+70°C


Marking: 2 MPa (20 bar) – 6.3 mm – Hutchinson – manufacturing year – Fabrique en France


Notes: The hose is NF EN ISO 3821-compliant

The hose is compliant with the NF EN ISO 3821 standard