Reinforcement: Textile weave
Exterior: Vulcanised together: liquefied petroleum gas = orange; oxygen = blue
Operating temperature: –20...+70°C
Marking: 2 MPa (20 bar) – 6.3 mm – Hutchinson – manufacturing year – Fabrique en France
Notes: The hose is NF EN ISO 3821-compliant
The hose is compliant with the NF EN ISO 3821 standard
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!