Welcome to Würth Finland For trade customers only
Drill bit, DIN 338RN, HSS-TiN Dormer
Drill bit, DIN 338RN, HSS-TiN  Dormer - 1
Drill bit, DIN 338RN, HSS-TiN  Dormer - 2

For detailed information, other images and documents, please select individual articles from the following table.

Drill bit, DIN 338RN, HSS-TiN Dormer

See product details

Available in 72 version
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
  • Tin plated bit, otherwise a bright drill bit.

  • Suitable for steel, cast steel, steel alloys, aluminium and plastics. Basic substance: high-grade high speed steel.

  • Bit angle 118 °

  • P.S. bit

  • Good positioning accuracy, a lighter bit, drill depth approx. 3 to 5 x D

  • Efficient coated general drill for most substances.

  • TiN plating allows for 50% greater cutting speeds and attaining of 10 times the wear durability in comparison to a standard drill.