- Tin plated bit, otherwise a bright drill bit.
- Suitable for steel, cast steel, steel alloys, aluminium and plastics. Basic substance: high-grade high speed steel.
- Bit angle 118 °
- P.S. bit
- Good positioning accuracy, a lighter bit, drill depth approx. 3 to 5 x D
- Efficient coated general drill for most substances.
- TiN plating allows for 50% greater cutting speeds and attaining of 10 times the wear durability in comparison to a standard drill.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!