For 30 mm pipe
We recommend always using a drum cover, which is especially necessary when using hard fats.
• The drum cover presses the grease until it is compact and prevents the formation of air pockets and bridges
• The drum cover keeps the grease clean and preserves its qualities
• The grease does not stick to the edges as the drum cover presses the grease into the bottom of the container, where it can be easily collected
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!