Welcome to Würth Finland For trade customers only
Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels
Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels - 1
Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels - 2
Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels - 3
Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels - 4
Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels - 5
Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels - 6
Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels - 7
Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels - 8
Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels - 9
Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels - 10
Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels - 11
Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels - 12
Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels - 13
Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels - 14

For detailed information, other images and documents, please select individual articles from the following table.

Dynapro Tipmatic full-extension concealed slide 40 kg For handle-free drawer panels

See product details

Available in 1 version
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
Integrated Tipmatic element


  • No additional assembly outlay or space requirements

  • Push within the centre third of the cover to open


Precision adjustment of front gap


Adjustment at either side to 6 mm (factory setting 4.5 mm)



Synchronisation retrofit optional


Just tap anywhere on the entire front panel to open



Very quiet operation, no friction


thanks to fully-synchronised runners



Easy and precise performance


thanks to abrasion-resistant plastic rollers



High lateral stability


owing to wide guide rails

Notice

The appropriate lock coupling and adjustment adapter enable three or two-dimensional adjustment.


The necessary front gap is dependent on various influencing factors, e.g. the width and height of the cover and the robustness of the cover. We therefore recommend fashioning a sample stop.

Dimensions subject to change. Subject to technical changes!