For detailed information, other images and documents, please select individual articles from the following table.
Thaw granules EKO
Thaw granules based on sodium formate for ice removal and prevention of slippery surfaces
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Particularly suitable for applications where fast and efficient thawing is required and where corrosive and environmental impact should be low
- Can be used to prevent slips and to remove ice and snow
- When applied in advance, efficiently prevents forming of slippery platforms and reduces ice and snow getting stuck on surfaces
- Safe for the environment, people and animals
- Biodegradable
- Granule size 2–5 mm
- Can be used down to approx. –15°C; however, it takes longer to thaw at low temperatures
- Can be applied manually or with general application tools for solids
- Can be used on its own or together with grit
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!