For detailed information, other images and documents, please select individual articles from the following table.
Anti-icing liquid Eco
A formate-based anti-icing and anti-slip liquid for professional use
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- 10 l canister
- Particularly suitable for applications where fast and efficient thawing is required and where corrosive and environmental impact should be low
- Can be used for in anti-slip prevention and defrosting already formed ice and snow
- When applied in advance, efficiently prevents slipperiness from forming and reduces ice and snow getting stuck on surfaces
- Safe for the environment, people and animals
- Biodegradable
- Low freezing point (-20 °C) enables use in low temperatures
- Can be applied with most liquid applicators such as watering cans and pressure injectors
- When defrosting ice and snow, it is recommended to mechanically remove ice and snow before applying the anti-icing liquid
The anti-icing liquid can also be used to moisten the anti-icing Eco granule (0893 000 190) after use, which provides an effective and fast combined effect
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!