Welcome to Würth Finland For trade customers only
Edging machine GP
Edging machine GP - 1
Edging machine GP - 2

For detailed information, other images and documents, please select individual articles from the following table.

Edging machine GP

Compressed air sheet punching and punching machine for e.g. car sheet metal work.
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
With the device, you can get neat punching and perforation for spot welding.


  • A stronger join

  • A neater seam

  • Easier to weld


The punching head of the device rotates 360°



Technical details of the device:


  • Edge width 22 mm

  • Edge depth 13 mm

  • Max. edge plate 0.8 mm

  • Ø mm hole 5 mm

  • Max. plate 1.2 mm

  • Connector 1/4"

  • Recomm. hose size 10 mm

  • Weight 1 kg

  • Length 225 mm

  • Vibration below 2.5 m/s²

6 Months Warranty on manufacturing and material defects