For detailed information, other images and documents, please select individual articles from the following table.
Edging machine GP
Compressed air sheet punching and punching machine for e.g. car sheet metal work.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
With the device, you can get neat punching and perforation for spot welding.
- A stronger join
- A neater seam
- Easier to weld
The punching head of the device rotates 360°
Technical details of the device:
- Edge width 22 mm
- Edge depth 13 mm
- Max. edge plate 0.8 mm
- Ø mm hole 5 mm
- Max. plate 1.2 mm
- Connector 1/4"
- Recomm. hose size 10 mm
- Weight 1 kg
- Length 225 mm
- Vibration below 2.5 m/s²
6 Months Warranty on manufacturing and material defects
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!