- High-quality installation cable for electrical center, machine and equipment installations
- For fixed installation in the conduit as well as for internal wiring in equipment and centers (e.g. SFS-EN-60439-1, 7.5.5)
- Also suitable for applications, where the lower heat resistance conductor H07V-K is used
- Processing temperature min. -25°C
- In continuous use max. +90°C
- Short circuit max. +160°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!