For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- High-quality installation cable for electrical center, machine and equipment installations
- For fixed installation in the conduit as well as for internal wiring in equipment and centers (e.g. SFS-EN-60439-1, 7.5.5)
- Also suitable for applications, where the lower heat resistance conductor H07V-K is used
- Processing temperature min. -25°C
- In continuous use max. +90°C
- Short circuit max. +160°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!