For detailed information, other images and documents, please select individual articles from the following table.
Welding inverter WIS 160 Super+ Würth
100% capacity, compatible with 100-metre extension leads (3x2.5mm)
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Efficient, very compact welding machine
- The digital display makes selecting the right welding current easy
- Delivered in a durable plastic case
IGBT technology
IGBT technology ensures perfect welding results when using unstable voltage (working with generators)
Distribution fuse
Requires only a 16A fuse
Arc-Force
- More stable welding voltage
- Reduced splatter
- Tidier welded seams
- Small currents prevent the inverter from getting stuck
Hot-Start
- Increases the starting current momentarily
- Easier arc ignition
Anti-Stick
- The welding voltage is reduced when the welding inverter is stuck on the workpiece
- Makes removing the welding inverter easier
Contents of delivery:
- Welding machine WIS 160 Super+
- Ground cable 1.5 m, 16 mm²
- Electrode welding cable 2.5 m, 16 mm²
- Scratch brush / slag hammer
- Plastic case
Scratch-start TIG (item number 0984 950 001)
- Scratch-start TIG welding possible with only a welding torch and pressure regulator
- Nominal voltage 69 V
- Minimum generator 6 kVA
- Fuse size 16 A
- Connection cable 2 m, 2.5mm2
- IP Protection class IP 21
- Load capacity 160 A (at a temperature of 30 °C)
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!