For detailed information, other images and documents, please select individual articles from the following table.
Elevator tripod made from aluminium
High-quality aluminium elevator tripod for indoor and outdoor use
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Very lightweight and extremely robust
- High-quality anodised aluminium for a long service life with a very low weight
- High-quality, fibreglass-reinforced polyamide plastic parts make it extremely robust even in low temperatures
Fast and precise
- Convenient adjustment of the working height with millimetre precision using the high-quality crank
- Simple alignment using the horizontal spirit level
- With integrated extension tube to extend the application height
Excellent stability
- Ground spikes with locking pins provide a firm footing and prevent slipping, even on damp and uneven surfaces
- For use on smooth surfaces, protective caps are available to cover the ground spikes and prevent scratching or slipping on delicate floors
The aluminium elevator tripod is versatile for both indoor and outdoor applications. Its robust design and precise adjustment make it particularly suitable for surveying work on construction sites, landscaping and gardening and wherever a precise, easy-to-use tripod can be used.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!