Welcome to Würth Finland For trade customers only
4KH 4 corner plug

For detailed information, other images and documents, please select individual articles from the following table.

4KH 4 corner plug

See product details

Available in 8 version
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
Material: AISI 316


Operating pressure: 10 bar (150 psi)


Female thread BSP/ISO 228, G (straight)


Male thread BSP/ISO 7, R (cylinder)