For detailed information, other images and documents, please select individual articles from the following table.
Engine bridge
For lifting the engine with or without transmission during repairs on the clutch and differential, engine bracket, hydraulic support, frame support and silent bearing. Load-bearing capacity: 2 x 300 kg
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Two, three or four suspension points can be selected, thanks to two independently adjustable load shafts
For universal use with engines installed lengthwise or crosswise
Mounting by means of two load chains (length: 800 mm) and four shackles
Quick and secure mounting of the engines
Rotatable and tiltable rubber safety stands
Quick and easy alignment of the engine bridges without damaging the paintwork
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!