For detailed information, other images and documents, please select individual articles from the following table.
Fast-acting epoxy resin adhesive ESK-50
Solvent-free two-component adhesive
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Fast curing
The reaction of the two components results in a fast binding speed, ensuring fast application.
Broad range of applications
For adhering metals, a range of plastics, glass, ceramic, etc. to and with each other.
High tensile strength values
Tensile shear strengths are maintained even under the influence of heat.
Outstanding resistance to chemicals
- Resistant against many liquids such as water, petrol and oil
- Resistant against ageing and media
Can be sanded when fully hardened
High level of transparency
Silicone and solvent-free
Discolouration due to UV influence is possible.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for bonding together various materials with high tensile and impact strength and excellent resistance to flaking and shocks. Because the fast-acting adhesive is transparent it is suitable for visually sophisticated adhesives and therefore is an ideal composite for a wide range of applications such as sticking stainless steel sheets together, repairing plastic and metal components that have broken off, manufacturing printed circuit boards, etc.
Suitable surfaces include steel, galvanised steel, aluminium, copper, brass, coated or galvanised metals, sanded glass fibre-reinforced plastic, ABS, hard PVC, SMC, glass, ceramic, concrete, fibre-reinforced plastic/SMC, wood, polyurethane, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!