The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Removes colour changes caused by heat from the surface of stainless and acid-proof steel and from welding seams.
- Improves the corrosion resistance of stainless and acid-proof steel.
- Creates a smooth and metallic grey coating on pickled surfaces.
Instructions:
- Remove grease, oil and any weld slag from the surface that is to be pickled.
- Mix the product well until it is smooth. Operating temperature +5 to +25°C
- Apply the paste with a pickling brush. Takes effect in 15-30 minutes AISI 304; in 30-60 minutes AISI 316.
- Carefully wash and rinse the pickled surface using water and a pressure washer at 150 bar.
- Neutralise waste water.
- Do not use or store in direct sunlight.
Protective equipment:
- Use a respirator with a filter for short periods of usage or low levels of exposure. Filter type ABEK-P3
- Acid-proof gloves. Polyethylene (PE). Polyvinyl chloride (PVC).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!