For detailed information, other images and documents, please select individual articles from the following table.
Suction hose P 2 A 1000
Ventilation hose, for example for welding fumes.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Structure: Lightweight, flexible, reinforced with a spring steel spiral, PVC-coated nylon weave.
Colour: Light grey
Operating temperature: -30 to +100°C
Non-flammable
technical specifications are given for +20°C.
Other sizes available to order. Sold in lengths of 10 m, 102 mm and above as compressed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!