The hose can be used in spring and electrically actuated exhaust hose reels and exhaust rail systems. Able to withstand both petrol and diesel exhaust, oil, grease and solvents.
Structure: Black, lightweight, highly flexible thermoplastic hose reinforced with a nylon spiral and polyester weave.
Operating temperature: -40 ... + 150 ° C (momentarily + 170 ° C)
Exhaust vacuum cleaner for exhaust operation
Other sizes available to order
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!