Classified exhaust hose for water-cooled motorboats.
Interior: Black, smooth synthetic rubber
Reinforcement: Synthetic reinforcements, steel spiral
Exterior: Black, synthetic, weather and wear resistant
Smooth: 32–60 mm
Corrugated: 76 mm and larger
Operating temperature: –30...+100°C
Marking: IVG – BOAT – AMALFI – MARINE WET EXHAUST – RINA – No DIP 3831 06 CS/003 – ISO 63:04 2B – SAE J 2006:03 R2 – ID – date of manufacture
Classifications: RINA, ISO 13363:04 type 2B, SAE J 2006:03 type R2.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!