For detailed information, other images and documents, please select individual articles from the following table.
Exhaust putty
Small holes and cracks in the silencer system can be easily and permanently repaired so that they are gas-tight.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Extremely heat resistant
- Resistant to large temperature fluctuations
- No need to weld or to remove the silencer
For quicker curing, leave the engine to idle at low speed for around quarter of an hour.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Ideally suited for repairing cracks and holes in exhaust systems.
- 1. Remove loose dirt and rust using a wire brush.
- 2. Then let the engine run for a short time in order to warm up the exhaust system.
- 3. Wet the area to be repaired and, with wet hands, cover the holes and cracks and surrounding areas with exhaust putty. The paste should be smoothed outwards.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!