Welcome to Würth Finland For trade customers only
Additional LED light LED ADDITIONAL LIGHT NIN9 9-36V

For detailed information, other images and documents, please select individual articles from the following table.

Additional LED light LED ADDITIONAL LIGHT NIN9 9-36V
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
  • Lumens 14000 lm (lumens measured 11400 lm)

  • 8 LED

  • Double up function

  • Orange / white park (both with own management)

  • U-shaped and lower leg fastening

  • Power consumption 11.16A@13.7V, 1 lux@580 m, R112: 1 lux@245 m

  • Connector type: 4-pole DT

  • Classifications: R148/149, R10