Welcome to Würth Finland For trade customers only
EXTRA LIGHT LED OPTIBEAM SAVAGE 20

For detailed information, other images and documents, please select individual articles from the following table.

EXTRA LIGHT LED OPTIBEAM SAVAGE 20

Light output is maintained in its desired range thanks to the advanced light distribution design

See product details

Available in 1 version
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
Even light spread over hundreds of metres, appropriate beam width illuminates the road, and upward stray light has been successfully and efficiently removed.



Parking light with indirect light over entire luminaire reflector surface.


Parking light colour can be selected by changing the connection, white or amber.



  • Lumens 8000, measured 5610 lm

  • Colour temperature 5,700 K

  • Connector type 4-pole DTP

  • 8 LEDs, parking light, selectable colour clear or orange (amber), 1 lux @517m - 1 lux @382m (R112), 7.31A @13.7V, height at base 109mm