- Lumen 14000 lm (measured lumen 11400 lm)
- 8 LED
- Double up function
- Amber/white park (both with their own control)
- U-shaped and lower leg bracket
- Current consumption 11.16 A at 13.7 V, 1 lux at 580 m, R112: 1 lux at 245 m
- Connector type: 4-pin DT
- Classifications: R148/149, R10
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!