Welcome to Würth Finland For trade customers only
Additional LED light Optibeam pure 506

For detailed information, other images and documents, please select individual articles from the following table.

Additional LED light Optibeam pure 506

Unique ratio of size to light output, extremely wide light pattern, maximal range and a stylish curved hull
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
  • Exceptionally high CRI value guarantees the reproduction of natural colours

  • One piece hull, only 42 mm thick, enables installations to even the most challenging targets

  • Maximal cooling efficiency

  • Rigid polycarbonate objective, very high colour rendering index (CRI) value

  • Double up function

  • 1lux @562m

  • Measured light output 17620 lm

  • Parking light orange (amber) / white (both have their own wire)

  • Power consumption: 21 A @ 13.7V

  • Ref. 30

  • Approvals ECE R148, R149, R10