Welcome to Würth Finland For trade customers only
Additional LED light Optibeam pure 506
Additional LED light Optibeam pure 506 - 1
Additional LED light Optibeam pure 506 - 2
Additional LED light Optibeam pure 506 - 3
Additional LED light Optibeam pure 506 - 4
Additional LED light Optibeam pure 506 - 5
Additional LED light Optibeam pure 506 - 6
Additional LED light Optibeam pure 506 - 7
Additional LED light Optibeam pure 506 - 8
Additional LED light Optibeam pure 506 - 9

For detailed information, other images and documents, please select individual articles from the following table.

Additional LED light Optibeam pure 506

Unique ratio of size to light output, extremely wide light pattern, maximal range and a stylish curved hull

See product details

Available in 5 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • Exceptionally high CRI value guarantees the reproduction of natural colours

  • One piece hull, only 42 mm thick, enables installations to even the most challenging targets

  • Maximal cooling efficiency

  • Rigid polycarbonate objective, very high colour rendering index (CRI) value

  • Double up function

  • 1lux @562m

  • Measured light output 17620 lm

  • Parking light orange (amber) / white (both have their own wire)

  • Power consumption: 21 A @ 13.7V

  • Ref. 30

  • Approvals ECE R148, R149, R10

3 Years Warranty