Welcome to Würth Finland For trade customers only
Additional LED light Optibeam Savage

For detailed information, other images and documents, please select individual articles from the following table.

Additional LED light Optibeam Savage

Even light spread over hundreds of metres, appropriate beam width illuminates the sides of the road, and upward stray light has been successfully and efficiently removed

See product details

Available in 2 version
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
  • Parking light with indirect light over entire luminaire reflector surface

  • The colour of the parking light can be selected by changing the connection to white or orange (amber) - bright parking light in product 9501 014 097

  • Voltage: 9-36V

  • Colour temperature: 5000 K

  • Connector type: Deutsch DT

  • Classifications: R112, R10, R7

  • Delivery includes a chrome frame


  • 9501011057 - 7200 lm (measured 5500 lm) - LEDs 8 x Osram, parking light colour options white or amber, 1 lux @ 431 m, 4.55A @ 13.7V

  • 9501011058 - 6200 lm (measured 3460 lm) - LEDs 6 x Osram, parking light colour options white or amber, 1 lux @ 345 m, 3.66A @ 13.7V

  • 9501014097 – 2000 lm (measured 1580 lm), LEDs: 2 pcs, bright parking light, 1lux @ 308 m, 1.8A @ 13.7V