For detailed information, other images and documents, please select individual articles from the following table.
Auxiliary LED / warning light
Auxiliary light panel with approved warning flash and two-coloured parking light
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Petite size with broad light pattern and Osram LED technology ensure visibility in traffic
- Optics design with single-row reflector technology gives light exactly where it is needed
- R65-approved warning light feature provides safety for tasks on roadside zones and construction sites
- Frameless lens with dark optics makes the light attractive and hinders excessive dirt accumulation on the glass
- Colour temperature 5,700 K
- Connector type 5-pole open wire
Lumens (measured)
9501 010 796 – 3569 lm
9501 010 795 – 5551 lm
9501 010 794 – 6245 lm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!