- Two-sided
- Includes edge protection
- Reflective material: Type I (fluorescent)
Marking of wide load/long vehicles in accordance with Art. 32 StVZO in conjunction with Art. 22 (2) StVO and Art. 29 VwVStVO (exemption permit required: Art. 46 StVO, Art. 70 and 71 StVZO, Art. 49 a (7) StVZO)
Long vehicles or vehicles with wide load/long load
Can also be used with large-capacity heavy transport vehicles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!