Welcome to Würth Finland For trade customers only
Portable fan N16 Nederman
Portable fan N16 Nederman - 1
Portable fan N16 Nederman - 2
Portable fan N16 Nederman - 3

For detailed information, other images and documents, please select individual articles from the following table.

Portable fan N16 Nederman
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
FAN WITH NEDERMAN N16 PLATFORM

The Nederman N16 fan is a simple and effective air-conditioning unit for maintenance, repair and other temporary work.


Excellent for the removal of welding fumes, vapour and dust or for the supply of fresh air when working in confined spaces

Ready for use. Consists of a fan, an electrical motor (230 V), a pre-installed engine protection switch and a plug.


Hose connections Ø 150/160 mm and pipe foot.


0.55 kW/230 V

Scope of delivery does not include hoses or the wheels shown in the picture.

1 Year Warranty


on issues of material and production