The Nederman N16 fan is a simple and effective air-conditioning unit for maintenance, repair and other temporary work.
Excellent for the removal of welding fumes, vapour and dust or for the supply of fresh air when working in confined spaces
Ready for use. Consists of a fan, an electrical motor (230 V), a pre-installed engine protection switch and a plug.
Hose connections dia. 150/160 mm and tubular base.
0.55 kW/230 V
Scope of delivery does not include hoses or the wheels shown in the picture.
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!