- Vertical lift work load marked in the eye bolt
- The work load on the lateral lift is 25% of the permitted work load on the vertical lift
- Manufactured according to the EU directive
- Complies with the requirements of the SFS-EN ISO 3266 standard
- Surface treated with paint
- Design factor 4:1
- Must not be heat treated
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!