For detailed information, other images and documents, please select individual articles from the following table.
Eye wash station Cederroth
Dust- and splash-proof eye wash station includes two 500 ml bottles of neutralising eye wash fluid + manual and a plaster dispenser.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The eye wash bottle opens automatically when unscrewed from the station.
This means flushing can start immediately.
The bottle is designed so that it is possible to flush generously for approx. 1.5 minutes.
Make sure that there are several bottles at the station in order to carry on flushing for at least 15 minutes.
The bottom section of the eye wash station includes a Salvequick plaster dispenser and additional space for refills, such as first-aid bandages, safety goggles or protective gloves.
Contents:
2 x Cederroth eye wash bottle, 500 ml
1 x Salvequick plaster dispenser, including 40 textile plasters and 45 plastic plasters
1 x key to plaster and wound wipe dispenser
1 x eye wash instructions
Dimensions: W 29 x H 56 x D 12 cm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!