For fastening façade boards to metal frame without pre-drilled holes.
Drill tip and first two threads made of tempered carbon steel.
Head and shank made of stainless steel A2 (1.4301)
Ruspert coated.
Drilling capacity 1.2 mm min / 1.8 mm max.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!