Good resistance to weather, UV radiation and aging.
Approved by Suomen Betoniyhdistys (BY) as a sealant for concrete facades.
Compliant with ISO EN 11600 and DIN 18450 F for sealing windows and doors.
No isocyanates, solvents or silicone.
Highly elastic jointing and sealing compound for various building applications indoors and out.
The mass is very elastic and capable of sealing all manner of construction material joints that are prone to shrinkage and expansion, for example due to thermal expansion.
- Prefabricated buildings: sealing of facade and foundation joints.
- Parking garages, industrial buildings and shopping centres: motion and structural joints, floor joints
- Windows and doors: sealing the joints between frame and prefab wall.
- Sheet metal: sealing of sheet joints in all applications that require proper sealing.
- Applications where the sealant remains visible: high UV resistance.
- Gutters: joint and drain sealing
- Radon barrier filling during construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!