For detailed information, other images and documents, please select individual articles from the following table.
Joint sealant M1 white
Elastic jointing and sealing compound for various indoor and outdoor building joints
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The mass is very elastic and capable of sealing all manner of construction material joints that are prone to shrinkage and expansion, for example due to thermal expansion.
Reliable gas seal and vapour barrier sealing compound.
For indoor and outdoor use
- M1-classified = suitable for indoor use
- No solvents or isocyanates
- Repaintable
- Good resistance to UV radiation
- –40°C. . . +90°C temperature resistance
- Skinning 60 min and drying 3 mm/day (+23˚C, 50% RH)
- Play ±25%
- Hardness ShoreA 25
- Joints in sheet metal cladding
- Ceiling, wall and roof motion joints (indoors and outdoors).
- Top edge joints between non-bearing walls and other structures (acrylic substitute).
- Installation joints that penetrate floors, ceilings and walls (cable ducts, ventilation ducts, cable racks).
- Not for fire technical or compartment elements.
- Radon barriers in the base floor.
- Sealing and caulking of window and door seams, vapour barriers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!