Welcome to Würth Finland For trade customers only
Joint sealant M1 white

For detailed information, other images and documents, please select individual articles from the following table.

Joint sealant M1 white

Elastic jointing and sealing compound for various indoor and outdoor building joints

See product details

Available in 1 version
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
The mass is very elastic and capable of sealing all manner of construction material joints that are prone to shrinkage and expansion, for example due to thermal expansion.


Reliable gas seal and vapour barrier sealing compound.


For indoor and outdoor use



  • M1-classified = suitable for indoor use

  • No solvents or isocyanates

  • Repaintable

  • Good resistance to UV radiation

  • –40°C. . . +90°C temperature resistance

  • Skinning 60 min and drying 3 mm/day (+23˚C, 50% RH)

  • Play ±25%

  • Hardness ShoreA 25